Zoro Homepage

1-14 CASTLE NUTS GR5 ZINC, PK50

  • Mfr # 101NHC5

  • Zoro # G2442043


product price: $272.99
/pk 50, $5.46/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Dia./Thread Size
1"-14
Nut Style
Castle Nut
Material
Grade 5 Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101NHC5
Zoro #
G2442043
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
1"-14

Details

Item
Castle Nuts,1-14 CASTLE NUTS GR5,PK50
System of Measurement
Inch
Nut Style
Castle Nut
Material
Grade 5 Steel
Finish
Zinc Plated
Basic Material
Steel
Dimensional Standards
ASME B18.2.2

Description

Castle Nuts,1-14 CASTLE NUTS GR5,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.