
1-14 CASTLE NUTS ZINC, PK50
Mfr # 101NHC
Zoro # G2441949
product price: $389.99
/pk 50, $7.80/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Dia./Thread Size
1"-14
Nut Style
Castle Nut
Material
Low Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101NHC
Zoro #
G2441949
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Dia./Thread Size
1"-14
Details
Item
Castle Nuts,1-14 CASTLE NUTS ZINC,PK50
System of Measurement
Inch
Nut Style
Castle Nut
Material
Low Carbon Steel
Finish
Zinc Plated
Basic Material
Steel
Dimensional Standards
ASME B18.2.2
Description
Castle Nuts,1-14 CASTLE NUTS ZINC,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.