Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 Dia, Brass, Chrome/Brass, Lavatory, P-Trap

  • Mfr # 1PNK9

  • Zoro # G3425651


product price: $33.59
/ea

Key Features

Pipe Dia. - Drains
1-1/4"
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Length (In.)
11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PNK9
Zoro #
G3425651
UPC #
190735407943
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/4"
Length (In.)
11-1/2
Pipe Dia. (In.)
1-1/4
Thread Size
1 1/4-11.5
Length In.
11-1/2"
Overall Length
11 1/2 in
Nominal Pipe Size
1 1/4 in
Outlet Pipe Size
1 1/4 in
Pipe Outside Diameter
1 1/4 in

Details

Item
P-Trap
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Material of Construction
Brass
Color/Finish
Chrome/Brass
Type
Lavatory
Includes
Slip Nuts And Washer
Connection
Slip
For Use With
Wall Drain
Gauge
17
Color
Chrome
Material
Brass
Finish
Chrome
Basic Fitting Shape
Trap
Guage
17 ga.
Pipe Dia In.
1-1/4"
Product Type
Trap
Inlet Connection Type
Slip
Inlet Connection Gender
Female
Outlet Connection Type
Slip
Trap Type
P-Trap
Outlet Connection Gender
Male
Includes Cleanout
No

Description

Trap, Outlet Connection Gender Male, Gauge 17 ga, Inlet Connection Gender Female, Pipe Inside Diameter Not Applicable, Nominal Pipe Size 1 1/4 in, Pipe Outside Diameter 1 1/4 in, Includes Cleanout No, Outlet Pipe Size 1 1/4 in, Outlet Connection Type Slip, Product Type Trap, Includes Slip Nut and Washer, Flow Rate Not Applicable, Bend Radius Not Applicable, Inlet Connection Type Slip, Material Brass, Finish Chrome-Plated, Thread Size 1 1/4-11.5, Color Silver, Trap Type P-Trap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.