Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 Dia, Polypropylene, White/Plastic, Lavatory, Extension

  • Mfr # 1PNZ2

  • Zoro # G3380194


product price: $2.25
/ea

Key Features

Pipe Dia. - Drains
1-1/4"
Material of Construction - Drains
Polypropylene
Color - Drains
White
Connection - Drains
Slip
Length (In.)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PNZ2
Zoro #
G3380194
UPC #
190735408858
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/4"
Length (In.)
12
Pipe Dia. (In.)
1-1/4
Thread Size
1 1/4"-11.5 NPSM
Length In.
12"
Pipe Outside Diameter
1 1/4 in
Nominal Pipe Size
1 1/4 in
Overall Length
12 in

Details

Item
Extension
Material of Construction - Drains
Polypropylene
Color - Drains
White
Connection - Drains
Slip
Material of Construction
Polypropylene
Color/Finish
White/Plastic
Type
Lavatory
Connection
Slip
For Use With
Connecting Sink to Drain
Color
White
Material
Plastic
Connection Type
Slip
Pipe Dia In.
1-1/4"
Basic Fitting Shape
Extension
Product Type
Extension

Description

Extension, Nominal Pipe Size 1 1/4 in, Color White, Product Type Extension, Standards Not Applicable, Material Plastic, Overall Length 12 in, Pipe Inside Diameter Not Applicable, Pipe Outside Diameter 1 1/4 in, Thread Size 1 1/4 In.-11.5 NPSM, For Use With Sink to Drain, Gauge -, Includes Nut and Washer, Finish Not Applicable, Connection Type Slip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.