Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 Dia, Rubber, Black/Rubber, Lavatory, Gasket

  • Mfr # 1PNV5

  • Zoro # G2554946


product price: $5.15
/pk 10, $0.52/ea

Key Features

Pipe Dia. - Drains
1-1/4"
Material of Construction - Drains
Rubber
Color - Drains
Black
Connection - Drains
Flanged
Pipe Dia. (In.)
1-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PNV5
Zoro #
G2554946
UPC #
190735408520
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/4"
Pipe Dia. (In.)
1-1/4
Fits Pipe Size
1 1/4 in

Details

Item
Gasket
Material of Construction - Drains
Rubber
Color - Drains
Black
Connection - Drains
Flanged
Material of Construction
Rubber
Color/Finish
Black/Rubber
Type
Lavatory
Connection
Flanged
For Use With
Pop Up Drains
Color
Black
Connection Type
Flanged
Material
Rubber
Pipe Dia In.
1-1/4"
Product Type
Gasket

Description

Gasket, Product Type Gasket, Fits Pipe Size 1 1/4 in, Gauge Not Applicable, Finish Not Applicable, Connection Type Flanged, Includes (10) 1 1/4 in Gasket, Color Black, Standards Not Applicable, Material Rubber, Thread Size Not Applicable, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.