Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Dia, Zinc, Zinc, Slip-Nut

  • Mfr # 1PNW4

  • Zoro # G3054782


product price: $12.15
/pk 10, $1.22/ea

Key Features

Pipe Dia. - Drains
1 1/4 in
Material of Construction - Drains
Zinc
Color - Drains
Silver
Connection - Drains
Slip
Pipe Dia. (In.)
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PNW4
Zoro #
G3054782
UPC #
190735408605
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/4 in
Pipe Dia. (In.)
1-1/4"
Thread Size
1 1/4"-11.5
Fits Pipe Size
1 1/4 in

Details

Item
Slip-Nut
Material of Construction - Drains
Zinc
Color - Drains
Silver
Connection - Drains
Slip
Material of Construction
Zinc
Color/Finish
Zinc
Type
Lavatory
Includes
(10) 1 1/4 in Nuts
For Use With
For Standard Slip Joint Drain Tube
Connection
Slip Joint
Color
Silver
Connection Type
Slip
Material
Zinc
Finish
Chrome Plated
Product Type
Nut

Description

Nut, Product Type Nut, Fits Pipe Size 1 1/4 in, Gauge Not Applicable, Finish Chrome-Plated, Connection Type Slip, Includes (10) 1 1/4 in Nuts, Color Silver, Standards Not Applicable, Material Zinc, Thread Size 1 1/4 In.-11.5, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.