1"-14 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 10 pk.
Mfr # SNFI21000-010P
Zoro # G2851886
product price:Â $18.39
/pk 10, $1.84/eaKey Features
System of Measurement
Inch
Dia./Thread Size
1"-14
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SNFI21000-010P
Zoro #
G2851886
UPC #
-
Country of Origin
China
Dimensions
Dia./Thread Size
1"-14
Hex Width
1 1/2 in
Pin Dia.
7/32 in
Slot Depth
0.59 in
Nut Height
55/64 in
Slot Width
0.3 in
Width Across Flats
1 1/2 in
Hex Height
55/64 in
For Pin Diameter
7/32 in
Thread Size
1"-14
Maximum Slot Width
0.3 in
Description
Castle Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1 In.-14, Hex Width 1 1/2 in, Hex Height 55/64 in, Hex Type Standard Hex, Lock Type Slotted Castle, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, For Pin Diameter 7/32 in, Maximum Slot Width 0.3 in, Pack Size Small Pack, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.