This item is Discontinued.

Zoro Select Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 20 PK B01062.101.0500

Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 20 PK (Discontinued)

  • Mfr # B01062.101.0500
  • Zoro # G1167980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B01062.101.0500
Zoro #
G1167980
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-14
Fastener Length
5 in
Head Width
1.5 in
Head Height
39/64 in
Min. Thread Length
2 4/9 in
Minimum Thread Length
2 1/4 in
Dia./Thread Size
1"-14

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Basic Material
Steel
Thread Type
UNF (Fine)
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Tensile Strength
120,000 psi
Thread Fit
2A
Hex Head Cap Screw Type
Hex Head Cap Screw
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1"-14
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Thread Pitch
Partially Threaded
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Bolt Material
Steel
Type
Hex Head Cap Screw
Material Type
Steel
Fastener Thread Type
UNF (Fine)
Drive Type
External Hex
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1 In.-14, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Standard, Min. Thread Length 2 4/9 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.