Zoro Homepage

1"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk.

  • Mfr # 354315G

  • Zoro # G2748934


product price: $12.19
/pk 5, $2.44/ea

Key Features

System of Measurement
Inch
Nut Style
Hex Slotted Nut-Jam
Material
Steel
Finish
Black Oxide
Hex Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354315G
Zoro #
G2748934
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1"-14
Hex Width
1 1/2 in
Nut Height
35/64 in
Pin Dia.
7/32 in
Slot Width
0.3 in
Slot Depth
0.247 in
Width Across Flats
1 1/2 in
For Pin Diameter
7/32 in
Thread Size
1"-14
Overall Height
35/64 in
Minimum Slot Width
0.24 in
Maximum Slot Width
0.3 in
Hex Height
35/64 in

Description

Castle Nut, Finish Plain, Material Steel, Material Grade/Class Grade 5, Thread Size 1 In.-14, Hex Width 1 1/2 in, Hex Height 35/64 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, Material Quality Standards ASME B18.2.2, SAE J995, System of Measurement Inch, Thread Direction Right Hand, For Pin Diameter 7/32 in, Includes Pin No, Maximum Slot Width 0.3 in, Minimum Slot Width 0.24 in, Overall Height 35/64 in, Pack Size Small Pack, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.