This item is Discontinued.

Zoro Select Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 15 PK A04160.101.0450

Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 15 PK (Discontinued)

  • Mfr # A04160.101.0450
  • Zoro # G1671629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A04160.101.0450
Zoro #
G1671629
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-14
Fastener Length
4-1/2 in
Head Width
1.5 in
Head Height
39/64 in
Min. Thread Length
2 1/4 in
Minimum Thread Length
2 1/4 in
Dia./Thread Size
1"-14

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Thread Type
UNF (Fine)
Proof Load
120,000 psi
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
1"-14
Dimensional Standards
ASME B18.2.1
Thread Pitch
Partially Threaded
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.2.1
Globally Sourced
Made in USA*
Pack Size
Bulk Pack
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Head Type
Hex
Basic Material
Steel
Bolt Material
Steel
Fastener Industry Standards
ASME B18.2.1
Screw Industry Standards
ASME B18.2.1
Material Type
Steel
Fastener Thread Type
UNF (Fine)
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1 In.-14, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.