Zoro Homepage

1-1/4" or 1-1/2 Dia, polypropylene, White/Plastic, Repair Lavatory/Kitchen, J-Bend

  • Mfr # 1PNX3

  • Zoro # G2681874


product price: $2.29
/ea

Key Features

Pipe Dia. - Drains
1-1/4" or 1-1/2"
Material of Construction - Drains
Polypropylene
Color - Drains
White
Connection - Drains
Slip
Length (In.)
5-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PNX3
Zoro #
G2681874
UPC #
190735408681
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/4" or 1-1/2"
Length (In.)
5-1/2
Pipe Dia. (In.)
1-1/4" or 1-1/2
Thread Size
1 1/2-11.5
Pipe Outside Diameter
1 1/4 in
Overall Length
5 1/2 in
Nominal Pipe Size
1 1/4 in, 1 1/2 in
Outlet Pipe Size
1 1/4 in

Description

Bend, Outlet Connection Gender Female, Gauge -, Inlet Connection Gender Female, Pipe Inside Diameter Not Applicable, Nominal Pipe Size 1 1/4 in, 1 1/2 in, Pipe Outside Diameter 1 1/4 in, Includes Cleanout No, Outlet Pipe Size 1 1/4 in, Outlet Connection Type Slip, Product Type Bend, Includes Washers, Flow Rate Not Applicable, Bend Radius Not Applicable, Inlet Connection Type Slip, Material Plastic, Thread Size 1 1/2-11.5, Color White, Trap Type J-Bend, Overall Length 5 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.