1-1/8"-7 Carbon Steel Plain Finish Square Nut - Heavy
Mfr # U11122.112.0001
Zoro # G3429356
product price: $11.59
/eaKey Features
System of Measurement
Inch
Dia./Thread Size
1-1/8"-7
Nut Style
Square Nut - Heavy
Basic Material
Steel
Material Grade
Grade 5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U11122.112.0001
Zoro #
G3429356
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
1-1/8"-7
Nut Height
1 1/8 in
Width Across Flats
1 13/16 in
Thread Size
1 1/8"-7
Square Width
1 13/16 in
Square Height
1 1/8 in
Details
Item
Square Nut
System of Measurement
Inch
Nut Style
Square Nut - Heavy
Basic Material
Steel
Material Grade
Grade 5
Fastener Finish
Plain
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Finish
Black Oxide
Thread Type
UNC
Thread Direction
Right Hand
Dimensional Standards
ANSI/ASME B18.2.2
Pack Size
Small Pack
Material
Steel
Material Grade/Class
Grade 5
Description
Square Nut, Material Grade/Class Grade 5, Material Steel, Finish Plain, Thread Size 1 1/8 In.-7, Square Height 1 1/8 in, Square Width 1 13/16 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.