Zoro Homepage

1-1/8"-7 Socket Head Cap Screw, Socket, Black Oxide Steel, 5-1/2 in Length

  • Mfr # U07000.112.0550

  • Zoro # G9701255


product price: $11.95
/ea

Key Features

Socket Head
Hex Drive
Thread Size
1-1/8"-7
Material
Steel
Finish
Black Oxide
Drive Size
7/8 in
Tensile Strength
170,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07000.112.0550
Zoro #
G9701255
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8"-7
Screw Length
5-1/2 in
Drive Size
7/8 in
Head Dia.
1.625 in
Length
5 1/2 in
Dia./Thread Size
1-1/8"-7
Vented Hole Size
Not Vented
Thread Length
2 13/16 in
Head Height
1.125 in
Min. Thread Length
2 13/16 in
Minimum Thread Length
2-13/16 in
Head Diameter
1.625 in

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1 1/8 In.-7, Minimum Thread Length 2 13/16 in, Fastener Length 5 1/2 in, Head Height 1.125 in, Head Diameter 1.625 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.