Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/8-7 SQUARE NUT REGULAR ZINC, PK30

  • Mfr # 112NQR

  • Zoro # G2447774


product price: $58.79
/pk 30, $1.96/ea

Key Features

System of Measurement
Inch
Dia./Thread Size
1 1/8"-7
Nut Style
Square Nut - Regular
Basic Material
Steel
Fastener Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112NQR
Zoro #
G2447774
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
1 1/8"-7

Details

Item
Hex Nuts,1 1/8-7 SQUARE NUT REGUL,PK30
System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Steel
Fastener Finish
Zinc
Nut Standards
ASME B18.2.2, SAE J995
Fastener Thread Type
Coarse

Description

Hex Nuts,1 1/8-7 SQUARE NUT REGUL,PK30, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.