Hex Nut, 1-3/4"-5, Steel, Grade 5, Zinc Plated, 30 PK

  • Mfr # 175NF5

  • Zoro # G2439173


product price:  $356.99
/pk 30, $11.90/ea
Free Shipping & Returns

Key Features

Thread Size
1-3/4"-5
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
175NF5
Zoro #
G2439173
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1-3/4"-5

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse

Description

Hex Nuts,1 3/4-5 HEx NUT FINSH NC,PK30, Package Quantity 30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.