Hex Nut, 1-3/4"-5, Steel, Galvanized, 1-23/32 in Ht, 8 PK

  • Mfr # 175NHHG

  • Zoro # G2443032


product price:  $104.99
/pk 8, $13.12/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
Hex Height
1-23/32 in
Hex Width
2-3/4 in
Standards
ASME B18.2.2, SAE J995
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
175NHHG
Zoro #
G2443032
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1-3/4"-5
Hex Height
1-23/32 in
Hex Width
2-3/4 in

Details

Item
Hex Nut
Material
Steel
Finish
Galvanized
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse

Description

Hex Nuts,1 3/4-5 HEx NUT HEAVY GAL,PK8, Package Quantity 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.