Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select 1-3/4 in Socket Head Cap Screw, Standard, Black Oxide Steel, 3 1/2 in Length, 5 PK B07000.175.0350

1-3/4 in Socket Head Cap Screw, Standard, Black Oxide Steel, 3 1/2 in Length, 5 PK (Discontinued)

  • Mfr # B07000.175.0350
  • Zoro # G5621835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07000.175.0350
Zoro #
G5621835
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-3/4 in
Screw Length
3 1/2 in
Drive Size
1 1/4 in
Thread Length
4 3/8 in
Head Height
1.75 in
Min. Thread Length
4 3/8 in
Head Diameter
2.625 in
Minimum Thread Length
4 3/8 in
Head Dia.
2.625 in
Dia./Thread Size
1-3/4"-5
Length
3 1/2 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
-58 Degrees F to 302 Degrees F
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C37 to C45
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Finish Type
Black Oxide
Material Type
Steel
Basic Material
Steel
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3
Material Grade
Alloy Steel
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
170,000 to 180,000 psi

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1-1/4 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1 3/4 In.-5, Minimum Thread Length 4 3/8 in, Fastener Length 3 1/2 in, Head Height 1.75 in, Head Diameter 2.625 in, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.