Lock Nut, 1-3/4"-5, Steel, Grade C, Wax, 0.989 in Ht, 5 PK

  • Mfr # 175NO

  • Zoro # G2447600


product price:  $121.99
/pk 5, $24.40/ea
Free Shipping & Returns

Key Features

Thread Size
1-3/4"-5
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Wax
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
175NO
Zoro #
G2447600
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-3/4"-5
Hex Height
0.989 in
Hex Width
2.538 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Wax
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

Lock Nuts,1 3/4-5 STOV EQUIV LOCK,PK5, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.