1-3/8"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12025.137.0001
Zoro # G2520765
product price: $23.79
/eaKey Features
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Hex Width
2 1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U12025.137.0001
Zoro #
G2520765
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
1-3/8"-12
Hex Width
2 1/16 in
Width Across Flats
2 1/16 in
Thread Size
1 3/8"-12
Details
Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Material Grade
Grade 5
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.2.2
Basic Material
Steel
Fastener Thread Type
UNF (Fine)
Fastener Finish
Plain
Material Grade/Class
Grade 5
Pack Size
Small Pack
Thread Type
UNF
Hex Type
Standard Hex
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.2
Lock Type
Slotted Castle
Type
Slotted
Description
Castle Nut, Finish Plain, Material Steel, Material Grade/Class Grade 5, Thread Size 1 3/8 In.-12, Hex Width 2 1/16 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.