Shop ZORO SELECT

#1-64 Socket Head Cap Screw, Button, Black Oxide Steel, 1/2 in Length, 100 PK

  • Mfr # U07150.007.0050
  • Zoro # G9485165

product price: 
$
359.99
/pk of 100, $3.60/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
1/20 in
Tensile Strength
135,000 psi
Standards
ASME B18.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07150.007.0050
Zoro #
G9485165
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C37 to C44
Thread Direction
Right Hand
Thread Style
Fully Threaded
Temp. Range
-65 Degrees to 300 Degrees F
Thread Type
Coarse
Maximum Temperature
300 Degrees F
Pack Size
Small Pack
Minimum Temperature
-65 Degrees F
Dimensional Standards
ASME B18.3
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Basic Material
Steel
Min. Tensile Strength
135,000 psi
Screw Head Type
Button
Fastener Industry Standards
ASME B18.3
Temperature - Maximum
300 Degrees F
Temperature - Minimum
-65 Degrees F
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/20 in, Material Steel, Finish Black Oxide, Thread Size #1-64, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.039 in, Head Diameter 0.139 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products