Shop KERR LAKESIDE

Standard Head Socket Cap Screw

  • Mfr # 100C375KCS
  • Zoro # G422967322

product price: 
$
30.39
/ea

Key Features

Socket Head
Type
Socket Head Cap Screw
Material
Alloy Steel
System of Measurement
Inch
Material Quality Standards
ASTM A574
Tensile Strength
170,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
100C375KCS
Zoro #
G422967322
UPC #
-
Country of Origin
United States
Type
Socket Head Cap Screw
Material
Alloy Steel
System of Measurement
Inch
Head Type
Socket
Material Quality Standards
ASTM A574
Tensile Strength
170,000 psi
Thread Style
Partially Threaded
Drive Type
Socket
Temperature - Minimum
-20 Degrees F
Thread Type
Coarse
Rockwell Hardness
C37 Minimum
Minimum Yield Strength
153,000 psi
Dimensional Standards
ASME B18.3
Temperature - Maximum
400 Degrees F
Finish
Black Oxide
Item
Standard Socket Head Cap Screw
Head Texture
Knurled
Thread Fit
3A
Color
Black
Material Grade/Class
Grade 8
Non-Marring Tip
No
Thread Direction
Right Hand
Sealing Gasket
No
Seal Material
None
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Drive Size
3/4 in
Minimum Thread Length
2 1/2 in
Maximum Head Height
10 in
Fastener Length
3 3/4 in
Thread Size
#1-8
Head Diameter
1.5 in
Head Height
1 in
Minimum Head Height
0.988 in

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size #1-8, Minimum Thread Length 2 1/2 in, Fastener Length 3 3/4 in, Head Height 1 in, Head Diameter 1.5 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.