Zoro Homepage

#1-64 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK

  • Mfr # U51050.007.0037

  • Zoro # G5766013


product price: $5.19
/pk 100, $0.05/ea

Key Features

Socket Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/16 in
Tensile Strength
85,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51050.007.0037
Zoro #
G5766013
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#1-64
Screw Length
3/8 in
Drive Size
1/16 in
Vented Hole Size
Not Vented
Head Height
0.073 in
Thread Length
3/8 in
Min. Thread Length
3/8 in
Head Diameter
0.125 in
Minimum Thread Length
3/8 in
Length
3/8 in
Dia./Thread Size
#1-64
Head Dia.
0.125 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
- 58 Degrees F to 302 Degrees F
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B80 to C32
Color
Silver
Thread Type
Coarse
Pack Size
Small Pack
Material Quality Standards
ASTM F788
Sealing Gasket
No
Material Grade/Class
18-8
Head Texture
Smooth
Non-Marring Tip
No
Dimensional Standards
ASME B18.3
Seal Material
None
Includes Washer
No
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Grade
18-8
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3
Screw Head Type
Cylindrical
Min. Tensile Strength
85,000 psi
Basic Material
Stainless Steel
Fastener Finish
Plain

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #1-64, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.073 in, Head Diameter 0.125 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products