#1-64 x 1 in Phillips Round Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-prm-1c-100

  • Zoro # G616461599


product price: $5.69
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.38

Key Features

Round Head
Phillips Drive
Maximum Head Height
1/16 in
Material Grade/Class
18-8
Thread Type
Coarse
Screw Size
#1-64
Drive Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-1c-100
Zoro #
G616461599
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/16 in
Screw Size
#1-64
Drive Size
#0
Thread Size
#1-64
Overall Length
1 in
Maximum Head Width
9/64 in
Fastener Length
1 in

Details

Item
Machine Screw
Material Grade/Class
18-8
Thread Type
Coarse
Head Type
Round
System of Measurement
Inch
Thread Style
Fully Threaded
Drive
Phillips
Type
Machine Screw
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Tensile Strength
100,000 psi

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #1-64, Fastener Length 1 in, Drive Size #0, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.