#1-64 x 1/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pfm-1c-25
Zoro # G016462387
product price: $5.79
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.58
Key Features
Flat Head
Phillips Drive
Thread Size
#1-64
Drive Size
#0
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pfm-1c-25
Zoro #
G016462387
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#1-64
Drive Size
#0
Maximum Head Height
3/64 in
Fastener Length
1/4 in
Overall Length
1/4 in
Maximum Head Width
9/64 in
Screw Size
#1-64
Details
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Head Type
Flat
Type
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
18-8
Item
Machine Screw
Tensile Strength
80,000 psi
Material
Stainless Steel
Drive
Phillips
Finish
Passivated
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #1-64, Fastener Length 1/4 in, Drive Size #0, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.