#1-64 x 1/4 in Phillips Round Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-prm-1c-25
Zoro # G316461622
product price: $5.79
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.58
Key Features
Phillips Drive
Round Head
Material Grade/Class
18-8
Maximum Head Width
9/64 in
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-prm-1c-25
Zoro #
G316461622
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
9/64 in
Fastener Length
1/4 in
Overall Length
1/4 in
Maximum Head Height
1/16 in
Screw Size
#1-64
Thread Size
#1-64
Drive Size
#0
Details
Drive
Phillips
Material Grade/Class
18-8
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Type
Coarse
Head Type
Round
Tensile Strength
100,000 psi
Material
Stainless Steel
Type
Machine Screw
Finish
Passivated
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #1-64, Fastener Length 1/4 in, Drive Size #0, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.