#1-64 x 1/4 in Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-spm-1c-25
Zoro # G316464296
product price:Â $4.39
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.17
Key Features
Slotted Drive
Pan Head
Material Grade/Class
18-8
Thread Type
Coarse
Material
Stainless Steel
System of Measurement
Inch
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-spm-1c-25
Zoro #
G316464296
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/4 in
Thread Size
#1-64
Maximum Head Width
9/64 in
Overall Length
1/4 in
Screw Size
#1-64
Maximum Head Height
3/64 in
Details
Drive
Slotted
Material Grade/Class
18-8
Item
Machine Screw
Thread Type
Coarse
Material
Stainless Steel
System of Measurement
Inch
Type
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Tensile Strength
100,000 psi
Finish
Passivated
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #1-64, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.