#1-64 x 1/4 in Slotted Round Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-srm-1c-25
Zoro # G016465470
product price:Â $4.39
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.17
Key Features
Round Head
Slotted Drive
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-srm-1c-25
Zoro #
G016465470
UPC #
-
Country of Origin
China
Dimensions
Fastener Length
1/4 in
Maximum Head Height
1/16 in
Thread Size
#1-64
Screw Size
#1-64
Maximum Head Width
9/64 in
Overall Length
1/4 in
Details
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Head Type
Round
Material
Stainless Steel
Item
Machine Screw
Thread Type
Coarse
System of Measurement
Inch
Material Grade/Class
18-8
Type
Machine Screw
Finish
Passivated
Drive
Slotted
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #1-64, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.