#1-64 x 3/16 in Slotted Round Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-srm-1c-18

  • Zoro # G116465387


product price:  $4.39
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.17

Key Features

Round Head
Slotted Drive
Type
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Maximum Head Width
9/64 in
Maximum Head Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-srm-1c-18
Zoro #
G116465387
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
3/16 in
Maximum Head Width
9/64 in
Maximum Head Height
1/16 in
Screw Size
#1-64
Thread Size
#1-64
Overall Length
3/16 in

Details

Head Type
Round
Type
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Finish
Passivated
Material
Stainless Steel
Item
Machine Screw
System of Measurement
Inch
Drive
Slotted
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #1-64, Fastener Length 3/16 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products