Zoro Homepage

#1-64 x 3/8 in Phillips Pan Machine Screw, Brass, 50 PK

  • Mfr # 7-ppm-1c-37

  • Zoro # G516465956


product price: $4.49
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.47

Key Features

Phillips Drive
Pan Head
System of Measurement
Inch
Maximum Head Height
3/64 in
Dimensional Standards
ASME B18.6.3
Overall Length
3/8 in
Maximum Head Width
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-ppm-1c-37
Zoro #
G516465956
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3/8 in
Maximum Head Height
3/64 in
Overall Length
3/8 in
Maximum Head Width
9/64 in
Drive Size
#0
Screw Size
#1-64
Thread Size
#1-64

Details

System of Measurement
Inch
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Thread Style
Fully Threaded
Head Type
Pan
Tensile Strength
50,000 psi
Thread Type
Coarse
Material
Brass
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #1-64, Fastener Length 3/8 in, Drive Size #0, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.