Shop ZORO SELECT
See all product information
Create Account
#1-64 x 3/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
- Mfr # 1-ppm-1c-37
- Zoro # G916461923
product price:Â
$
6.29
/pk of 100, $0.06/ea
Sold in multiples of 5Â pks for
$31.45
Key Features
Phillips Drive
Pan Head
System of Measurement
Inch
Tensile Strength
70,000 psi
Thread Type
Coarse
Thread Style
Fully Threaded
Type
Machine Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-ppm-1c-37
- Zoro #
- G916461923
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- Phillips
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- Material Grade/Class
- 18-8
- Head Type
- Pan
- Finish
- Passivated
- Dimensional Standards
- ASME B18.6.3
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Dimensions
- Drive Size
- #0
- Thread Size
- #1-64
- Maximum Head Height
- 3/64 in
- Overall Length
- 3/8 in
- Screw Size
- #1-64
- Maximum Head Width
- 9/64 in
- Fastener Length
- 3/8 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #1-64, Fastener Length 3/8 in, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.