Shop ZORO SELECT

#1-72 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK

  • Mfr # U51130.007.0050
  • Zoro # G6168550

product price: 
$
8.29
/pk of 100, $0.08/ea

Key Features

Button Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/20 in
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F879
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U51130.007.0050
Zoro #
G6168550
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F879
System of Measurement
Inch
Fastener Thread Type
UNF (Fine)
Rockwell Hardness
B80 to C32
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Fully Threaded
Thread Type
Fine
Material Grade/Class
18-8
Material Quality Standards
ASTM F879
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.3
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Basic Material
Stainless Steel
Fastener Finish
Plain
Material Grade
18-8
Min. Tensile Strength
85,000 psi
Screw Head Type
Button
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3, ASTM F879
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
#1-72
Screw Length
1/2 in
Drive Size
1/20 in
Head Height
0.062 in
Vented Hole Size
Not Vented
Thread Length
1/2 in
Min. Thread Length
1/2 in
Head Diameter
0.125 in
Minimum Thread Length
1/2 in
Dia./Thread Size
#1-72
Head Dia.
0.125 in
Length
1/2 in
Fastener Length
1/2 in

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #1-72, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.062 in, Head Diameter 0.125 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products