Zoro Homepage

#1-72 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK

  • Mfr # U51566.007.0050

  • Zoro # G2861358


product price: $6.95
/pk 100, $0.07/ea

Key Features

Flat Head
Hex Drive
Thread Size
#1-72
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/20 in
Tensile Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51566.007.0050
Zoro #
G2861358
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#1-72
Screw Length
1/2 in
Drive Size
1/20 in
Vented Hole Size
Not Vented
Thread Length
1/2 in
Head Height
0.062 in
Min. Thread Length
1/2 in
Head Diameter
0.125 in
Minimum Thread Length
1/2 in
Head Dia.
0.125 in
Dia./Thread Size
#1-72
Length
1/2 in

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #1-72, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.062 in, Head Diameter 0.125 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.