Zoro Homepage

#1-72 Socket Head Cap Screw, Button, Black Oxide Steel, 5/16 in Length, 100 PK

  • Mfr # U07230.007.0031

  • Zoro # G5820717


product price: $15.39
/pk 100, $0.15/ea

Key Features

Button Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
1/20 in
Tensile Strength
135,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07230.007.0031
Zoro #
G5820717
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#1-72
Screw Length
5/16 in
Drive Size
1/20 in
Head Height
0.062 in
Thread Length
5/16 in
Vented Hole Size
Not Vented
Min. Thread Length
5/16 in
Head Diameter
0.312 in
Minimum Thread Length
5/16 in
Length
5/16 in
Dia./Thread Size
#1-72
Head Dia.
0.3125 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
UNF (Fine)
Thread Direction
Right Hand
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Style
Fully Threaded
Rockwell Hardness
C37 to C44
Thread Type
Fine
Minimum Temperature
-65 Degrees F
Dimensional Standards
ASME B18.3
Maximum Temperature
300 Degrees F
Pack Size
Small Pack
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Min. Tensile Strength
135,000 psi
Screw Head Type
Button
Fastener Finish
Black Oxide
Fastener Industry Standards
ASME B18.3

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Alloy Steel, Finish Black Oxide, Thread Size #1-72, Minimum Thread Length 5/16 in, Fastener Length 5/16 in, Head Height 0.062 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products