#1-72 x 1 in Slotted Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-spm-1f-100

  • Zoro # G316464333


product price:  $3.29
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.87

Key Features

Slotted Drive
Pan Head
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Maximum Head Width
9/64 in
Tensile Strength
100,000 psi
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-spm-1f-100
Zoro #
G316464333
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
9/64 in
Thread Size
#1-72
Fastener Length
1 in
Screw Size
#1-72
Overall Length
1 in
Maximum Head Height
3/64 in

Details

Dimensional Standards
ASME B18.6.3
Drive
Slotted
Material
Stainless Steel
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Thread Type
Fine
Head Type
Pan
Type
Machine Screw
Thread Style
Fully Threaded
Item
Machine Screw
Finish
Passivated
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #1-72, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products