#1-72 x 1/2 in Slotted Binding Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-sbm-1f-50
Zoro # G716462946
product price: $4.15
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.45
Key Features
Binding Head
Slotted Drive
Material Grade/Class
18-8
Maximum Head Height
3/64 in
Overall Length
1/2 in
Type
Machine Screw
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-sbm-1f-50
Zoro #
G716462946
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3/64 in
Fastener Length
1/2 in
Overall Length
1/2 in
Thread Size
#1-72
Screw Size
#1-72
Maximum Head Width
5/32 in
Details
Material Grade/Class
18-8
Head Type
Binding
Type
Machine Screw
Drive
Slotted
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Material
Stainless Steel
Tensile Strength
100,000 psi
System of Measurement
Inch
Item
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #1-72, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.