Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#1-72 x 1/2 in Slotted Flat Machine Screw, Brass, 50 PK

  • Mfr # 7-sfm-1f-50

  • Zoro # G316463633


product price: $3.29
/pk 50, $0.07/ea
Sold in multiples of 3 for $9.87

Key Features

Flat Head
Slotted Drive
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
Fine
Maximum Head Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-sfm-1f-50
Zoro #
G316463633
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1/2 in
Maximum Head Height
1/16 in
Overall Length
1/2 in
Maximum Head Width
9/64 in
Thread Size
#1-72
Screw Size
#1-72

Details

Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Item
Machine Screw
Thread Type
Fine
Tensile Strength
50,000 psi
Head Type
Flat
Type
Machine Screw
Material
Brass
Drive
Slotted

Description

Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size #1-72, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.