#1-72 x 1/2 in Slotted Round Machine Screw, Brass, 10 PK

  • Mfr # 7-srm-1f-50

  • Zoro # G216466215


product price: $2.49
/pk 10, $0.25/ea
Sold in multiples of 4 for $9.96

Key Features

Slotted Drive
Round Head
Thread Style
Fully Threaded
Thread Type
Fine
Maximum Head Height
1/16 in
Material
Brass
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-srm-1f-50
Zoro #
G216466215
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/16 in
Overall Length
1/2 in
Thread Size
#1-72
Fastener Length
1/2 in
Maximum Head Width
9/64 in
Screw Size
#1-72

Details

Thread Style
Fully Threaded
Thread Type
Fine
Material
Brass
Drive
Slotted
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Item
Machine Screw
Head Type
Round
Tensile Strength
50,000 psi

Description

Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #1-72, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.