Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#1-72 x 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ppm-1f-25

  • Zoro # G716462076


product price: $3.15
/pk 50, $0.06/ea
Sold in multiples of 4 for $12.60

Key Features

Pan Head
Phillips Drive
Thread Size
#1-72
Screw Size
#1-72
Maximum Head Width
9/64 in
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-1f-25
Zoro #
G716462076
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#1-72
Fastener Length
1/4 in
Screw Size
#1-72
Maximum Head Width
9/64 in
Overall Length
1/4 in
Maximum Head Height
3/64 in
Drive Size
#0

Details

Head Type
Pan
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316
Tensile Strength
80,000 psi
Finish
Passivated
System of Measurement
Inch
Item
Machine Screw
Type
Machine Screw
Material
Stainless Steel
Thread Type
Fine
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #1-72, Fastener Length 1/4 in, Drive Size #0, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.