#1-72 x 1/4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-sfm-1f-25

  • Zoro # G516463709


product price:  $3.59
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.77

Key Features

Flat Head
Slotted Drive
Material
Stainless Steel
Finish
Passivated
System of Measurement
Inch
Maximum Head Height
1/8 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-sfm-1f-25
Zoro #
G516463709
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1/4 in
Maximum Head Height
1/8 in
Screw Size
#1-72
Overall Length
1/4 in
Thread Size
#1-72
Maximum Head Width
9/64 in

Details

Material
Stainless Steel
Finish
Passivated
System of Measurement
Inch
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Thread Type
Fine
Type
Machine Screw
Drive
Slotted
Material Grade/Class
18-8
Item
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #1-72, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products