#1-72 x 1/4 in Slotted Round Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-srm-1f-25

  • Zoro # G816465458


product price:  $3.59
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.77

Key Features

Round Head
Slotted Drive
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Material
Stainless Steel
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-srm-1f-25
Zoro #
G816465458
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
1/4 in
Screw Size
#1-72
Thread Size
#1-72
Overall Length
1/4 in
Maximum Head Width
9/64 in
Maximum Head Height
1/16 in

Details

Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
Head Type
Round
Thread Type
Fine
Drive
Slotted
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Passivated
System of Measurement
Inch
Thread Style
Fully Threaded
Type
Machine Screw
Item
Machine Screw

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #1-72, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products