#1-72 x 1/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ppm-1f-12
Zoro # G916462081
product price: $2.69
/pk 50, $0.05/ea
Sold in multiples of 4 for $10.76
Key Features
Pan Head
Phillips Drive
Drive Size
#0
Maximum Head Width
9/64 in
Thread Type
Fine
Thread Size
#1-72
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-1f-12
Zoro #
G916462081
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#0
Maximum Head Width
9/64 in
Thread Size
#1-72
Overall Length
1/8 in
Maximum Head Height
3/64 in
Screw Size
#1-72
Fastener Length
1/8 in
Details
Thread Type
Fine
Head Type
Pan
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Finish
Passivated
System of Measurement
Inch
Type
Machine Screw
Material Grade/Class
316
Item
Machine Screw
Material
Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #1-72, Fastener Length 1/8 in, Drive Size #0, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.