#1-72 x 3/16 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-sfm-1f-18

  • Zoro # G216463788


product price:  $6.15
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.30

Key Features

Flat Head
Slotted Drive
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Tensile Strength
80,000 psi
Overall Length
3/16 in
Maximum Head Width
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-sfm-1f-18
Zoro #
G216463788
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3/16 in
Overall Length
3/16 in
Maximum Head Width
9/64 in
Screw Size
#1-72
Thread Size
#1-72
Maximum Head Height
1/32 in

Details

Dimensional Standards
ASME B18.6.3
Finish
Passivated
Item
Machine Screw
Head Type
Flat
Tensile Strength
80,000 psi
System of Measurement
Inch
Material Grade/Class
18-8
Material
Stainless Steel
Type
Machine Screw
Thread Type
Fine
Drive
Slotted
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #1-72, Fastener Length 3/16 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products