#1-72 x 3/8 in Slotted Round Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-srm-1f-37

  • Zoro # G816465502


product price:  $3.69
/pk 50, $0.07/ea
Sold in multiples of 3 for $11.07

Key Features

Round Head
Slotted Drive
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
Fine
Maximum Head Width
9/64 in
Maximum Head Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-srm-1f-37
Zoro #
G816465502
UPC #
-
Country of Origin
China

Dimensions

Maximum Head Width
9/64 in
Maximum Head Height
1/16 in
Overall Length
3/8 in
Fastener Length
3/8 in
Screw Size
#1-72
Thread Size
#1-72

Details

Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
Fine
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Head Type
Round
Finish
Passivated
Item
Machine Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Drive
Slotted
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #1-72, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products