#1-72 x 5/16 in Slotted Binding Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-sbm-1f-31
Zoro # G416462918
product price: $3.39
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.17
Key Features
Binding Head
Slotted Drive
Thread Type
Fine
Tensile Strength
100,000 psi
Overall Length
5/16 in
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sbm-1f-31
Zoro #
G416462918
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/16 in
Fastener Length
5/16 in
Maximum Head Width
5/32 in
Maximum Head Height
3/64 in
Thread Size
#1-72
Screw Size
#1-72
Details
Thread Type
Fine
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Type
Machine Screw
Thread Style
Fully Threaded
Head Type
Binding
Drive
Slotted
Finish
Passivated
Material
Stainless Steel
Item
Machine Screw
Material Grade/Class
18-8
Description
Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #1-72, Fastener Length 5/16 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.