This item is Discontinued.

Zoro Select Not Graded, 1"-8 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-3/4 in L, 25 PK B55000.100.0275

Not Graded, 1"-8 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-3/4 in L, 25 PK (Discontinued)

  • Mfr # B55000.100.0275
  • Zoro # G5586589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B55000.100.0275
Zoro #
G5586589
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
2-3/4 in
Head Width
1.5 in
Min. Thread Length
2 1/4 in
Head Height
39/64 in
Minimum Thread Length
2 3/4 in
Dia./Thread Size
1"-8

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Not Graded
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM F593
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Tensile Strength
85,000 psi
Rockwell Hardness
HRB80
Temp. Range
-58 Degrees to 302 Degrees F
Material Quality Standard
ASTM F593
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1"-8
Dimensional Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Thread Pitch
Fully Threaded
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Type
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Bolt Material
Stainless Steel
Screw Industry Standards
ASME B18.2.1
Material Type
Stainless Steel
Basic Material
Stainless Steel
Drive Type
External Hex
Fastener Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.