Zoro Homepage

1"-8 Carbon Steel Plain Finish Square Nut - Heavy

  • Mfr # U11122.100.0001

  • Zoro # G3429365


product price: $8.79
/ea

Key Features

System of Measurement
Inch
Dia./Thread Size
1"-8
Nut Style
Square Nut - Heavy
Basic Material
Steel
Material Grade
Grade 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U11122.100.0001
Zoro #
G3429365
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1"-8
Width Across Flats
1 5/8 in
Nut Height
1 in
Square Height
1 in
Square Width
1 5/8 in
Thread Size
1"-8

Details

Item
Square Nut
System of Measurement
Inch
Nut Style
Square Nut - Heavy
Basic Material
Steel
Material Grade
Grade 5
Fastener Finish
Plain
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Finish
Black Oxide
Dimensional Standards
ANSI/ASME B18.2.2
Pack Size
Small Pack
Material Grade/Class
Grade 5
Material
Steel
Thread Type
UNC
Thread Direction
Right Hand

Description

Square Nut, Material Grade/Class Grade 5, Material Steel, Finish Plain, Thread Size 1 In.-8, Square Height 1 in, Square Width 1 5/8 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.