Zoro Homepage
This item is Discontinued.
Zoro Select 1 in Socket Head Cap Screw, Plain Stainless Steel, 2 1/2 in Length, 20 PK B51050.100.0250

1 in Socket Head Cap Screw, Plain Stainless Steel, 2 1/2 in Length, 20 PK (Discontinued)

  • Mfr # B51050.100.0250
  • Zoro # G5593476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51050.100.0250
Zoro #
G5593476
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1 in
Screw Length
2 1/2 in
Drive Size
3/4 in
Head Height
1 in
Thread Length
2 1/2 in
Min. Thread Length
2 1/2 in
Head Diameter
1.5 in
Minimum Thread Length
2 1/2 in
Head Dia.
1.5 in
Length
2 1/2 in
Dia./Thread Size
1"-8

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1 In.-8, Minimum Thread Length 2 1/2 in, Fastener Length 2 1/2 in, Head Height 1 in, Head Diameter 1.5 in, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.