1"-8 Grade 5 Zinc Plated Finish Carbon Steel Nylon Insert Lock Nut, 5 pk.

  • Mfr # U12348.100.0001

  • Zoro # G5622346


product price:  $6.19
/pk 5, $1.24/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U12348.100.0001
Zoro #
G5622346
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Hex Height
10 mm
Hex Width
1 1/2 in
Width Across Flats
1 1/2 in
Dia./Thread Size
1"-8

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NE - Regular Lock Nut
Pack Size
Small Pack
Fastener Finish
Zinc
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.16.6
Nut Style
Nylon Insert Lock Nut
Material Grade
Grade 5
Dimensional Standards
ASME B18.16.6
Fastener Thread Type
UNC (Coarse)
Type
Nylon Insert Lock Nut
Basic Material
Steel

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 5, Thread Size 1 In.-8, Hex Width 1 1/2 in, Hex Height 10 mm, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products