Zoro Homepage
This item is Discontinued.
Zoro Select Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 15 PK A04100.100.0400

Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 15 PK (Discontinued)

  • Mfr # A04100.100.0400
  • Zoro # G0380250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A04100.100.0400
Zoro #
G0380250
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Fastener Length
4 in
Head Width
1.5 in
Min. Thread Length
2 1/4 in
Head Height
39/64 in
Minimum Thread Length
2 1/4 in
Dia./Thread Size
1"-8

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.