1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK

  • Mfr # BH100C300N

  • Zoro # G2510661


product price:  $118.99
/pk 25, $4.76/ea
Free Shipping & Returns

Key Features

External Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH100C300N
Zoro #
G2510661
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)

Description

Cap Screws And Hex Bolts,B1-8X3 A,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products